Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Heating Shaking Baths
Click to view available options
No. of Places:
6
24
48
96
Tube Size:
0.2mL
0.5mL
1.5mL
50mL
Description
Use Thermo Scientific Accessories for Digital Heating Shaking Baths to optimize flexibility and performance.
- Warranty: 2 years
Specifications
Capacity (Metric) | 0.2 mL |
For Use With (Equipment) | Heating/Cooling Bath |
Lighting | LED |
No. of Places | 96 |
Type | Accessory, Block Set with Cover |
Tube Size | 0.2mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction