Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ART™ Gel Loading Pipette Tips

Perform applications accurately and consistently with these specialty pipette tips, which seal when exposed to potential contaminants.

$284.65 - $353.00

Specifications

Filtered Filtered
Sterility Sterile
Length (English) 2.79 in.
Length (Metric) 7.09cm
Clean Claims DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
View More Specs

Products 2
Catalog Number Mfr. No. Description Volume (Metric) Tip Style Fit for Purpose Price Quantity & Availability  
Catalog Number Mfr. No. Description Volume (Metric) Tip Style Fit for Purpose Price Quantity & Availability  
21-236-9
View Documents
Thermo Scientific™
2155
ART Gel 100, Filtered, Sterile, Lift-off Lid Rack 100 μL Gel Loading Sterile & PCR Ready
Pack of 960 for $284.65

Save 19%

Reg : $351.00

The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Case of 4 PK for $979.65

Save 19%

Reg : $1,208.00

The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Edge
Add to Cart
 
21-236-20
View Documents
Thermo Scientific™
2155P
ART Gel 20P, Filtered, Sterile, Lift-off Lid Rack 20 μL Gel Loading Sterile & PCR Ready
Pack of 960 for $353.00
Case of 4 PK for $1,212.00
Edge
Add to Cart
 
Description

Description

 Perform applications consistently and accurately by using Thermo Scientific™ ART™ Gel Loading Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications.

Features:

  • Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
  • Available in sterile, nonsterile and in various packaging options
  • Manufactured according to the industry's highest quality standard
  • Gel loading for loading acrylamide or agarose gels

Compatible with:

SoftFit™ pipette tips provide precise and consistent pipetteting with multichannel pipettes

Ergonomic pipette tips are designed for Gilson pipetteman™ pipettes and Thermo Scientific™ Finnpipette™ Focus pipettes

Specifications

Specifications

Filtered
2.79 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Gel Loading
Sterile & PCR Ready
Sterile
7.09cm
Lift-off Lid Rack
ART
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit