Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ 0.5 mL Self Standing Screw Cap Tubes
Features O-ring manufactured for resistant to many commonly-used laboratory chemicals
$764.00 - $1687.00
Specifications
Max. RCF | 20,000 x g |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Material | Polypropylene |
Capacity (Metric) | 0.5 mL |
Material | Polypropylene |
Catalog Number | Mfr. No. | Closure Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Sterility | Price | Quantity & Availability | ||||
14-222-534
|
Axygen™
SCT050SSAS |
Assorted | Sterile |
Case of 4000 for $1,687.00
|
|
||||
14-222-539
|
Axygen™
SCT050SSC |
Clear | Non-sterile |
Case of 4000 for $764.00
|
|
||||
14-222-540
|
Axygen™
SCT050SSCS |
Clear | Sterile |
Case of 4000 for $1,621.00
|
|
||||
14-222-541
|
Axygen™
SCT050SSG |
Green | Non-sterile |
Case of 4000 for $1,523.00
|
|
||||
14-222-546
|
Axygen™
SCT050SSOS |
Orange | Sterile |
Case of 4000 for $1,669.00
|
|
||||
14-222-548
|
Axygen™
SCT050SSR |
Red | Non-sterile |
Case of 4000 for $1,523.00
|
|
||||
Description
For a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile tubes
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order items for assorted tubes
- Wide range of colored tubes for easy sample identification
Specifications
20,000 x g | |
Polypropylene | |
Polypropylene | |
O-ring | |
Conical |
RNase, DNase, pyrogen-free | |
0.5 mL | |
Non-looped | |
Screw Cap |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title