Learn More
Axygen™ Screw Caps with O-rings
Select looped or non-looped format
$32.91 - $1249.00
Specifications
Includes | O-ring |
---|---|
Material | Polypropylene |
For Use With (Equipment) | Both skirted and non-skirted variations of the 0.5 mL, 1.5 mL, and 2 mL microcentrifuge tubes |
Catalog Number | Mfr. No. | Color | Sterility | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Sterility | Format | Price | Quantity & Availability | |||
14-222-480
|
Axygen™
SCOBR |
Brown | Non-sterile | Non-looped |
Case of 4000 for $970.50
|
|
|||
14-222-479
|
Axygen™
SCOB |
Blue | Non-sterile | Non-looped |
Case of 4000 for $976.00
|
|
|||
14-222-484
|
Axygen™
SCOCS |
Clear | Sterile | Non-looped |
Case of 4000 for $1,069.00
|
|
|||
14-222-482
|
Axygen™
SCOBS |
Blue | Sterile | Non-looped |
Case of 4000 for $1,144.00
|
|
|||
14-222-485
|
Axygen™
SCOG |
Green | Non-sterile | Non-looped |
Case of 4000 for $1,010.00
|
|
|||
14-222-483
|
Axygen™
SCOC |
Clear | Non-sterile | Non-looped |
Pack of 500 for $138.00
Case of 8 PK for $955.00
|
|
|||
14-222-491
|
Axygen™
SCOLPBR |
Brown | Non-sterile | Looped |
Case of 4000 for $1,087.00
|
|
|||
14-222-496
|
Axygen™
SCOLPO |
Orange | Non-sterile | Looped |
Pack of 500
for $32.91
Save 76% Reg :
Case of 8 PK
for $263.29
Save 74% Reg : |
|
|||
14-222-490
|
Axygen™
SCOLPB |
Blue | Non-sterile | Looped |
Case of 4000 for $1,087.00
|
|
|||
14-222-501
|
Axygen™
SCOLPY |
Yellow | Non-sterile | Looped |
Case of 4000 for $1,087.00
|
|
|||
14-222-503
|
Axygen™
SCOOS |
Orange | Sterile | Non-looped |
Case of 4000
for $43.07
Save 96% Reg : |
|
|||
14-222-507
|
Axygen™
SCORS |
Red | Sterile | Non-looped |
Case of 4000 for $1,249.00
|
|
|||
14-222-506
|
Axygen™
SCOR |
Red | Non-sterile | Non-looped |
Case of 4000 for $1,010.00
|
|
|||
14-222-512
|
Axygen™
SCOY |
Yellow | Non-sterile | Non-looped |
Case of 4000 for $1,010.00
|
|
|||
14-222-513
|
Axygen™
SCOYS |
Yellow | Sterile | Non-looped |
Case of 4000 for $1,249.00
|
|
|||
14-222-492
|
Axygen™
SCOLPC |
Clear | Non-sterile | Looped |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
14-222-497
|
Axygen™
SCOLPP |
Pink | Non-sterile | Looped | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Specifications
O-ring | |
Polypropylene | |
Both skirted and non-skirted variations of the 0.5 mL, 1.5 mL, and 2 mL microcentrifuge tubes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.