Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Aspen Surgical™ Bard-Parker™ Surgical Blade Handles
For postmortem work, trimming light plaster casts, and similar forceful cutting
$59.75 - $61.00
Specifications
Blade Material | Plastic |
---|---|
Product Type | Surgical Scalpel Handle |
Description | Palm Fitting Grip |
Disposable | No |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | For Use With (Application) | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | ||
08-915A
|
Aspen Surgical™
371050 |
# 10, # 11, # 12, # 15, # 20 Blade for Postmortem Work, Trimming Light Plaster Casts and Similar Forceful Cutting | 4.81 in. | 12.4 cm | # 5 |
Each for $59.75
Case of 5 EA for $230.00
|
|
||
08-915B
|
Aspen Surgical™
371060 |
# 10, # 11, # 12, # 15, # 20 Blade for Postmortem Work, Trimming Light Plaster Casts and Similar Forceful Cutting | 5.18 in. | 13.1 cm | # 6 |
Each for $59.75
Case of 5 EA for $230.00
|
|
||
08-915C
|
Aspen Surgical™
371080 |
60 Blade for Postmortem Work, Trimming Light Plaster Casts and Similar Forceful Cutting | 5.28 in. | 13.4 cm | # 8 |
Each for $61.00
Case of 5 EA for $277.00
|
|
||
Description
For postmortem work, trimming light plaster casts, and similar forceful cutting
- Strong plastic handles provide secure palm-fitting grip
- Bard-Parker™ brand
- Blades slide on smoothly and securely (sold separately)
- Use blade sizes 10, 11, 12, 15 for handle size 5
- Use blade sizes 20, 21, 22, 23 and 25 for handle size 6
- Use blade size 60 for handle size 8
Specifications
Plastic | |
Palm Fitting Grip | |
Non-sterile |
Surgical Scalpel Handle | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title