Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Boekel Scientific™ Bambino™ Hybridization Incubator, Stainless Steel
Temperature Range: Ambient +10°C to 80°C
Supplier: Boekel Scientific™ 230301
Description
- Holds up to four 50mL plastic conical tubes (not included)
- Convenient size, low cost and disposability of these tubes make them an ideal choice for nucleic acid and protein hybridizations
- Features an advanced PID controller for superior stability (±0.1°C) and rapid heatup (ambient to 70°C within 25 minutes)
- Temperature range: ambient +5.0° to 80°C
- Forced air convection delivers excellent uniformity (±0.5°C)
- Tubes rotate within the chamber at an adjustable rate of 6 to 20rpm
- Chamber floor is stainless steel and is sealed for easy maintenance
The most reliable performance is obtained using tubes of polypropylene with polyethylene caps; polystyrene should be avoided
Order Info
Overall dimensions (L x W x H): 10.5 x 10 x 6.5 in. (26.7 x 25.4 x 16.5cm). Net weight, 9.75 lb. (4.4kg).
Specifications
PID | |
Ambient +10° to 80°C | |
6 to 20rpm | |
±0.1°C | |
10 in. | |
25.4 cm | |
6.5 in. | |
16.2 cm | |
6 in. | |
13 lb. | |
115 V, 50/60 Hz | |
90 w |
Stainless Steel | |
Hybridization Incubator | |
6 to 20rpm | |
2 Years | |
6 in. | |
15 cm | |
5.5 in. | |
14 cm | |
15 cm | |
5.9 kg | |
115 V | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction