Learn More
Thermo Scientific™ Cimarec™ i Telemodul Controllers
Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.
$586.50 - $599.50
Specifications
For Use With (Equipment) | Mini, Micro, Compact, and Maxi Series Stirrer |
---|---|
Height (English) | 1.9 in. |
Height (Metric) | 5 cm |
Length (English) | 3.7 in. |
Length (Metric) | 9.6 cm |
Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
04-979-235
|
Thermo Scientific™
50119115 |
230V Euro |
Each for $586.50
|
|
|||||
04-979-236
|
Thermo Scientific™
50119119 |
115V US |
Each for $599.50
|
|
|||||
Description
Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.
Features:- Provides stirring power for small to medium volumes of low-viscosity fluids
- Recommended for single point stirring up to 250mL
Ordering Information:
Order as replacement controller only.
Specifications
Mini, Micro, Compact, and Maxi Series Stirrer | |
5 cm | |
9.6 cm | |
130 to 1000 rpm | |
0°C to 40°C @ 80% relative humidity | |
2.4 in. | |
3.7 in. x 2.4 in. x 1.9 in., 9.6 cm x 6.3 cm x 5 cm | |
130 RPM to 100 RPM |
1.9 in. | |
3.7 in. | |
7 w | |
±3 | |
Stirrer Controller | |
6.3 cm | |
±3 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.