Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Andwin Scientific Cole-Parmer Instrument Co. Glas-Col™ Flexible Fabric Heating Mantles
Specifications
Certifications/Compliance | CSA |
---|---|
Temperature (Metric) | 450°C |
Temperature (English) | 842°F |
For Use With (Application) | Commonly used method to heat a reaction mixture |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
11-472-10A
|
Andwin Scientific
3622500 |
50 mL |
Each for $203.56
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-472-10J
|
Andwin Scientific
3622560 |
3000 mL |
Each for $435.91
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-472-10C
|
Andwin Scientific
3622504 |
125 mL |
Each for $246.58
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-472-10B
|
Andwin Scientific
3622502 |
100 mL |
Each for $257.04
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-472-10D
|
Andwin Scientific
3622506 |
200 mL |
Each for $234.46
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-472-10G
|
Andwin Scientific
3622540 |
1000 mL |
Each for $399.97
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-472-10H
|
Andwin Scientific
3622550 |
2000 mL |
Each for $416.69
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-472-10F
|
Andwin Scientific
3622530 |
500 mL |
Each for $290.23
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-472-10K
|
Andwin Scientific
3622570 |
5000 mL |
Each for $459.36
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Specifications
CSA | |
450°C | |
842°F | |
Commonly used method to heat a reaction mixture |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title