Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ LiChrolut™ Sorbents
Constant batch-to-batch quality ensured with quality control of raw materials
$203.00 - $966.00
Specifications
Type | SPE Sorbent |
---|---|
Material | Polypropylene (Tube) |
Surface Area (Metric) | Approx. 0.600 m2/g |
Catalog Number | Mfr. No. | Sorbent | Particle Size | Description | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sorbent | Particle Size | Description | Quantity | Price | Quantity & Availability | ||
M1020140001
|
MilliporeSigma™
1020140001 |
LiChrolut RP-18 | 40 to 63 μm | Filling amount: 200 mg; PP tube size: 3 mL | 50/Pk. |
Each for $352.00
|
|
||
M1020230001
|
MilliporeSigma™
1020230001 |
LiChrolut RP-18 | 40 to 63 μm | Filling amount: 500 mg; PP tube size: 3 mL | 50/Pk. |
Each for $625.00
|
|
||
M1021220001
|
MilliporeSigma™
1021220001 |
LiChrolut RP-18 | 40 to 63 μm | Filling amount: 1000 mg; PP tube size: 6 mL | 30/Pk. |
Each for $966.00
|
|
||
M1191270001
|
MilliporeSigma™
1191270001 |
LiChrolut Florisil | 150 to 250 μm | Filling amount: 1000 mg; PP tube size: 6 mL | 30/Pk. |
Each for $203.00
|
|
||
M1196870001
|
MilliporeSigma™
1196870001 |
LiChrolut RP-18 | 40 to 63 μm | Filling amount: 500 mg; PP tube size: 6 mL | 30/Pk. |
Each for $725.00
|
|
||
M1198470001
|
MilliporeSigma™
1198470001 |
LiChrolut RP-18 e | 40 to 63 μm | Filling amount: 200 mg; PP tube size: 3 mL | 50/Pk. |
Each for $492.00
|
|
||
M1198550001
|
MilliporeSigma™
1198550001 |
LiChrolut RP-18 | 40 to 63 μm | Filling amount: 100 mg; PP tube size: 1mL | 100/Pk. |
Each for $490.00
|
|
||
M1198490001
|
MilliporeSigma™
1198490001 |
LiChrolut RP-18 e | 40 to 63 μm | Filling amount: 500 mg; PP tube size: 3 mL | 50/Pk. |
Each for $736.00
|
|
||
M1020160001
|
MilliporeSigma™
1.02016.0001 |
LiChrolut SCX | 40 to 63 μm | Filling amount: 200 mg; PP tube size: 3 mL | 50/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
M1020210001
|
MilliporeSigma™
1.02021.0001 |
LiChrolut Si | 40 to 63 μm | Filling amount: 200 mg; PP tube size: 3 mL | 50/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
M1020220001
|
MilliporeSigma™
1.02022.0001 |
LiChrolut SCX | 40 to 63 μm | Filling amount: 500 mg; PP tube size: 3 mL | 50/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
M1020240001
|
MilliporeSigma™
1.02024.0001 |
LiChrolut Si | 40 to 63 μm | Filling amount: 500 mg; PP tube size: 3 mL | 50/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
M1196910001
|
MilliporeSigma™
1.19691.0001 |
LiChrolut EN | 40 to 120 μm | Filling amount: 500 mg; PP tube size: 6 mL | 30/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
M1196930001
|
MilliporeSigma™
1.19693.0001 |
LiChrolut EN | 40 to 120 μm | Filling amount: 200 mg; PP tube size: 3 mL | 30/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
M1197670001
|
MilliporeSigma™
1.19767.0001 |
LiChrolut TSC | 40 to 63 μm | Filling amount: 300 mg; PP tube size: 3 mL | 50/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
M1199120001
|
MilliporeSigma™
1.19912.0001 |
LiChrolut EN/RP-18 | 40 to 63 μm | Filling amount: 100/200 mg; PP tube size: 6 mL | 30/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
M1199410001
|
MilliporeSigma™
1.19941.0001 |
LiChrolut EN | 40 to 120 μm | Filling amount: 200 mg; PP tube size: 6 mL | 30/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- The specially developed, validated and certificated production processes ensure a high degree of purity
- The multi-stage purification procedures carried out on LiChrolut raw materials become particularly valuable when it comes to trace analysis
Specifications
SPE Sorbent | |
Polypropylene (Tube) | |
Approx. 0.600 m2/g |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title