Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™-GP Sterile Syringe Filter, PES, 0.22 μm (Research Use Only)
Ready-to-use syringe-driven units, designed for sterilizing and clarifying sterile solutions
Supplier: MilliporeSigma™ SLMPL25SS
Description
Fast filtration with low protein binding
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications: Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Compliance
Meet USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Specifications
Not Autoclavable | |
Single-use | |
0.22 μm | |
3.9 cm² | |
<0.1 mL | |
Female Luer-Lok™ | |
5.2 bar (75 psi) | |
100 mL | |
2.5 cm |
Clear | |
PES | |
Sterile | |
Low protein binding; sterilization of tissue culture media, protein solutions or aqueous solutions | |
Eastar™ | |
Male Luer-Lok™ | |
45°C | |
2.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction