Learn More
MilliporeSigma™ Stericup™ Sterile Vacuum Filter Units
Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.
Supplier: MilliporeSigma™ SCGPU11RE
Includes: Graduated, polystyrene receiving flask for storing volumes of 150, 250, 500 and 1000mL as indicated.
Description
Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.
Ideal for laminar flow hood use.
- Stem Cell Tested 0.22μm pore size
- Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
- Filter with 0.10μm membrane is ideal for removing mycoplasma
- Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
- Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions
Order Info
Filter diameter: 73mm
Specifications
Clear with Blue Adapter | |
PES | |
Sterile | |
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions | |
Stericup-GP Filter Unit | |
1000 mL | |
31.9 cm |
Polystyrene | |
0.22 μm | |
40 cm2 | |
12 Pack | |
1000 mL | |
12.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.