Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ TLC Silica Gel 60 F254: 50 Glass plates, 10 x 20cm
Allows analyzation of any substance when combined with suitable mobile phase
Supplier: MilliporeSigma™ 1057290001
Description
- Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
- Dense plate coating ensuring narrow bands and maximum sample separation efficiency
- Layer thickness of 250μm with mean particle size of 10 to 12μm
- Green fluorescencing inorganic florescent indications for UV detection of colorless substance
- Disposable
- Fibre case packaging
- In-process control in drug synthesis
- Identity and stability testing of drugs
- Quality control of pharmaceuticals, food and environmental samples
- Residue analysis in food and environmental samples
Specifications
20 to 200 min. | |
10 to 12 μm | |
50/Pk. | |
254 nm | |
10.0 | |
0.8 mL/g | |
520 m2/g | |
10 x 20 cm | |
10 cm | |
30 μm |
Glass | |
60 Å | |
Classical Silica TLC Plate | |
In-Process Control in Drug Synthesis, Identity and Stability Testing of Drugs, Quality Control of Pharmaceuticals, Food and Environmental Samples, Residue Analysis in Food and Environmental Samples | |
5 to 20 μm | |
Silica Gel 60 F254 | |
250 μm | |
20 cm | |
0.0011 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction