Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Microcentrifuge 5430 and 5430 R
Unique cross-over, personal multipurpose centrifuge
$8393.00 - $15758.00
Specifications
Max. Speed | 17,500 rpm |
---|---|
Max. RCF | 30,130 x g |
Includes | Aerosol-tight QuickLock rotor FA-45-16-17 |
Electrical Requirements | 120 V 50/60 Hz |
Catalog Number | Mfr. No. | Type | Controller Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Controller Type | Price | Quantity & Availability | ||||
05-100-177
|
Eppendorf™
022620560 |
Microcentrifuge 5430 | Keypad |
Each for $8,393.00
|
|
||||
05-100-178
|
Eppendorf™
022620562 |
Microcentrifuge 5430 | Knob |
Each for $8,393.00
|
|
||||
05-100-179
|
Eppendorf™
022620638 |
Microcentrifuge 5430R | Keypad |
Each for $15,758.00
|
|
||||
05-100-180
|
Eppendorf™
022620642 |
Microcentrifuge 5430R | Knob |
Each for $15,758.00
|
|
||||
Description
- High centrifugation speed up to 30,130xg (17,500 rpm)
- Eppendorf QuickLock™ lids come standard with all aerosol-tight rotors for ergonomic rotor lid locking
- Centrifuge lid with a soft-touch closure for ergonomic operation
- Automatic lid opening when run is complete
- Durable and easy to clean metal rotor chamber
- With set of 8 different rotors and optimized rotor design
- Automatic rotor recognition and imbalance detection
- Display keys are labeled in full text and each performs one function with five program keys
- Menu-driven operation with large backlit LCD display for ultra easy operation
- Full-digit speed display (rpm/rcf)
- Adjustable end-of-run alarm
- Compressor at the back
- ECO shut-off – can be adjusted to engage after 8, 4, 2, or 1 hour of nonuse to reduce energy consumption and extend compressor life
- FastTemppro™ software feature
- FastTemp™ for fastest pre-cooling and maximum temperature accuracy
- Built-in condensation drain
Specifications:
- Dimensions: 16.3 x 13 x 9.8 in. (42 x 33 x 25cm) for 5430 and 25.2 x 15 x 11.7 in. (64 x 38 x 29cm) for 5430 R
- Acceleration time to max. speed: 14sec
- Braking time from max. speed: 15sec
- Max. capacity: 48 x 1.5/2.0mL tubes
- Max g-force: 30,130 rcf
- Noise level: less than 58dB
- Power supply: 120 V, 50/60 Hz
- Temp. control: -11° to 40°C (Only in 5430 R)
Warranty and Services
For 2 years
Specifications
17,500 rpm | |
30,130 x g | |
Aerosol-tight QuickLock rotor FA-45-16-17 | |
120 V 50/60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title