Learn More
Falcon™ Disposable Polystyrene Serological Pipets, Sterile
Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Disposable Polystyrene Serological Pipets are individually wrapped.
$185.00 - $638.00
Specifications
Accuracy | ±3% |
---|---|
Aspirator Plug | Yes |
Certifications/Compliance | Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR |
Coefficient of Variation | 1.5% |
Material | Polystyrene |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Graduations | Packaging Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Graduations | Packaging Type | Price | Quantity & Availability | ||
13-675-15B
|
Falcon™
357521 |
1 mL | Yellow | 0.01 mL | Individually Wrapped, Paper-Plastic |
Case of 1000 for $537.00
|
|
||
13-675-17
|
Falcon™
357507 |
2 mL | Green | 0.01 mL | Individually Wrapped, Paper-Plastic |
Case of 1000 for $638.00
|
|
||
13-675-22
|
Falcon™
357543 |
5 mL | Blue | 0.1 mL | Individually Wrapped, Paper-Plastic |
Case of 200 for $178.00
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-675-20
|
Falcon™
357551 |
10 mL | Red | 0.1 mL | Individually Wrapped, Paper-Plastic |
Case of 200 for $185.00
|
|
||
13-668-2
|
Falcon™
357525 |
25 mL | Purple | 0.25 mL | Individually Wrapped, Paper-Plastic |
Case of 200 for $382.00
|
|
||
13-675-30
|
Falcon™
357535 |
25 mL | Purple | 0.5 mL | Individually Wrapped, Paper-Plastic |
Case of 200 for $374.00
|
|
||
13-675-27
|
Falcon™
357550 |
50 mL | Black | 1 mL | Individually Wrapped, Paper-Plastic |
Case of 100 for $412.00
|
|
||
13-675-73
|
Falcon™
357600 |
100 mL | Black | 1 mL | Individually Wrapped, Advantage wrapper |
Case of 50 for $483.00
|
|
||
Description
- Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
- BSE/TSE-free
- Negative graduations for extra capacity
- Reverse graduations (except 1 mL)
- Color-coded package and markings for ease of identification
- Polyester plug to help prevent overfill
- Accurate ±2% at full volume (excluding 1 and 2 mL)
Graduation alignment system
The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.
Specifications
±3% | |
Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR | |
Polystyrene | |
Standard | |
Serological Pipet |
Yes | |
1.5% | |
Yes | |
±2% | |
Single-use |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.