Learn More
Thermo Scientific™ Fiberboard Storage Boxes (Colored)
Store a variety of vials and tubes with Thermo ScientificTM, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers.
$106.50
Specifications
Material | Fiberboard |
---|---|
Shape | Square |
Type | Cryo Storage Box |
For Use With (Equipment) | Ultra-Low Temperature Freezer |
Quantity | 12/Pk., 12/Cs. |
Catalog Number | Mfr. No. | Description | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Color | Price | Quantity & Availability | ||||
19-508-84
|
Thermo Scientific™
1950884 |
Water-repellant, fiberboard cryo box (2-inch) | Black |
Pack of 12 for $106.50
|
|
||||
19-508-83
|
Thermo Scientific™
1950883 |
Water-repellant, fiberboard cryo box (2-inch) | Blue |
Pack of 12 for $106.50
|
|
||||
19-508-82
|
Thermo Scientific™
1950882 |
Water-repellant, fiberboard cryo box (2-inch) | Green |
Pack of 12 for $106.50
|
|
||||
19-508-81
|
Thermo Scientific™
1950881 |
Water-repellant, fiberboard cryo box (2-inch) | Yellow |
Pack of 12 for $106.50
|
|
||||
19-508-79
|
Thermo Scientific™
1950879 |
Water-repellant, fiberboard cryo box (2-inch) | Pink |
Pack of 12 for $106.50
|
|
||||
19-508-78
|
Thermo Scientific™
1950878 |
Water-repellant, fiberboard cryo box (2-inch) | Assorted |
Pack of 12 for $106.50
|
|
||||
19-508-80
|
Thermo Scientific™
1950880 |
2 in. (50mm) Water-repellant fiberboard box | Red |
Pack of 12 for $106.50
|
|
||||
Description
Store a variety of vials and tubes with Thermo Scientific™, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers. Available in packs of 12; choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
- Sturdy, water-repellant fiberboard boxes with covers for sample storage
- Available in 2 in. high (5cm)
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
Specifications
Fiberboard | |
Cryo Storage Box | |
12/Pk., 12/Cs. | |
5 in. | |
5 in. | |
2 in. |
Square | |
Ultra-Low Temperature Freezer | |
5 x 5 x 2 in. (12.7 x 12.7 x 5 cm) | |
12.7 cm | |
12.7 cm | |
5 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.