Learn More
Thermo Scientific™ Fiberlite™ F12-6 x 500 LEX Fixed Angle Rotor
Obtain sample protection with advanced sealing properties, and improved safety with a lifting rotor handle — a top choice for a safe work environment.
Supplier: Thermo Scientific™ 096062185
Description
Protect samples with advanced sealing properties, and enjoy improved safety with the lifting rotor handle of the Thermo Scientific™ Fiberlite™ F12-6 x 500 LEX Fixed Angle Rotor, a top choice for a safe work environment.
Fiberlite Rotors
These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.
- Enhanced productivity: Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
- Unequalled durability: Corrosion-and fatigue-resistant design ensures structural integrity
- Secure investment: Backed by a 15-year warranty
- Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions
Compatible with:
Thermo Scientific™ Sorvall™ Evolution RC Superspeed Centrifuge; Sorvall™ RC-6 Plus Superspeed Centrifuge
Specifications
Fiberlite F12-6 x 500 LEX Fixed Angle Rotor | |
Fixed Angle Rotor | |
24,515 x g | |
152 mm | |
2305 | |
70 mm | |
Thermo Scientific Sorvall RC 6 Plus and Evolution RC Superspeed Centrifuges | |
Biocontainment certified by HPA, Porton Down, U.K (formerly CAMR) | |
Yes |
Carbon Fiber Composite | |
6 x 500 mL | |
12,000 rpm | |
41 mm | |
160 mm | |
19 lb. (8.61 kg) | |
20° | |
6,612 x g |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.