Learn More
Thermo Scientific™ Fiberlite™ F14-14 x 50cy Fixed-Angle Rotor
Shorten set-up time and experience peace of mind that the rotor is secure with the Thermo Scientific™ Fiberlite™ F14-14 x 50cy Fixed-Angle Rotor.
Supplier: Thermo Scientific™ 096145075
Description
Shorten set-up time and experience peace of mind that the rotor is secure with the Thermo Scientific™ Fiberlite™ F14-14 x 50cy Fixed-Angle Rotor. Ideal for pelleting cells, tissue homogenates or subcellular separations at high speeds, this carbon fiber rotor supports 50mL conical tubes, with adapters for 15mL or other tubes.
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
- Secure, push-button rotor exchange in less than 3 seconds
- Improved safety and convenience
- No tools required
Thermo Scientific™ Auto-ID™ Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Makes lifting and carrying of rotors easier and safer, further enhanced with the lightweight design
Improved Ergonomics and Performance:
- Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal.
- Corrosion and fatigue-resistance secures the rotor's structural integrity for unequalled durability.
- Rotor is backed by a 15-year warranty.
Specifications
Fiberlite F14-14x50cy Fixed Angle Rotor | |
Fixed Angle Rotor | |
33,746 x g | |
154 mm | |
798 | |
29 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Carbon Fiber Composite | |
14 x 50 mL | |
14,000 rpm | |
83 mm | |
115 mm | |
17.5 lb. (8.0 kg) | |
34° |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.