Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Inverted Infinity and Phase Contrast Microscope
This advanced research microscope features infinity corrected and phase contrast optics, halogen illumination and trinocular head
Description
- Trinocular head Siedentopf type with light splitter (100% or 20/80%)
- Ergonomic 45° observation angle
- Side facing quintuple nosepiece
- Infinity corrected optics (Phase contrast 10x and 20x)
- ELWD N.A. 0.30 condenser
- Koehler illumination quartz halogen 6V/30W with intensity control
- Plain stage with glass and metal inserts
Specifications
Extra long working distance 0.30 N.A. | |
Seidentopf Trinocular | |
10X, 20X | |
IEC power cord, centering telescope, phase slider, glass and metal stage inserts, blue and green interference filters, alien hex keys (2), dust cover | |
110/220 V |
N-WF 10X/22 mm with diopter adjustment | |
Koehler Quartz Halogen with Intensity Control 6V/30w | |
Infinity Corrected | |
Side facing quintuple revolving |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction