Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Flammable-Materials Storage Refrigerator/Freezers
For storage of volatile materials
Description
Features:- Engineered with no internal electrical components which could trigger an explosion
- Magnetic vinyl gaskets for positive door seal
- CFC-free insulation and coolant
- Three adjustable shelves and four door shelves in refrigerator section
- Hydraulic thermostat; adjustable natural air flow vent
- ABS plastic interior with enameled steel exterior
- Refrigerator/freezer has separate doors
Specifications
10.1 cu. ft. | |
-12°C to -20°C | |
Hinged, Open Left to Right, Reversible | |
3 Adjustable Interior, 1 Fixed Interior, 1 Drawer | |
Bottom-mounted | |
None | |
Enameled Steel | |
ABS Plastic | |
2 Adjustable Feet In Front, 2 Fixed Pads In Rear | |
Mechanical / Outside, Upper Rear | |
Ref: 18.25 x 19.75 x 38.25 in. (46.4 x 50.2 x 97.2 cm) Frz: 11.25 x 18 x 18.25 in. (28.6 x 45.7 x 46.3 cm) |
|
1.9 A | |
115 V | |
60 Hz | |
150 lb. | |
120 lb. |
286 L | |
1°C to 12°C | |
2 (2 compartments) | |
4 | |
Cycle | |
R134a, 100% CFC Free | |
Polyurethane Foam | |
NFPA 45 and 70, UL | |
White | |
13 Months Parts and Labor | |
28.6 x 23.63 x 59.75 in. (76.2 x 60 x 151.77 cm) | |
NEMA 5-15 P | |
115 V 60 Hz | |
230 w | |
68 kg | |
54.5 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction