Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length, Nonsterile
Long, slender, tapered tips speed pipetting
$309.00 - $491.00
Specifications
Certifications/Compliance | USP type I, ASTM E438 |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Graduated | Yes |
Tip Style | Regular |
Catalog Number | Volume (Metric) | Graduations | Negative Graduations | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Volume (Metric) | Graduations | Negative Graduations | Color | Price | Quantity & Availability | |||
13-678-31G
|
2 mL | 0.01 mL | 0.2 mL | White |
Case of 500 for $309.00
|
|
|||
13-678-31F
|
1 mL | 0.01 mL | 0.2 mL | Yellow |
Case of 1000 for $491.00
|
|
|||
13-678-31H
|
5 mL | 0.1 mL | 1 mL | Blue |
Case of 500 for $386.00
|
|
|||
13-678-31J
|
10 mL | 0.1 mL | 2 mL | Orange |
Case of 500 for $470.00
|
|
|||
Description
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
Chemically inert pipets have negative graduations as well as bidirectional scales.
- Blue markings are easy to read
- Packaging meets requirements of small-, medium-, or large-volume use
- Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
- Outer packaging is recyclable
Order Info
Bulk packed.
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated “To Deliver/Blow Out,”
Specifications
USP type I, ASTM E438 | |
Non-sterile | |
Regular | |
Serological Pipet |
Borosilicate Glass | |
Yes | |
Bulk | |
Single-use |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title