Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cooling Block
Fisherbrand Aluminum alloy cooling block keeps samples in place prior and during freezing process.
$268.00 - $289.50
Specifications
Color | Black |
---|---|
Material | Aluminum |
Shape | Rectangle |
Product Type | Cryo Block |
Quantity | 1 |
Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
13-131-012
|
1 to 2 mL cryogenic vials |
Each for $268.00
Case of 9 EA for $1,904.00
|
|
||||||
13-131-013
|
0.2 mL PCR tube strips |
Each for $289.50
Case of 9 EA for $2,070.00
|
|
||||||
Specifications
Black | |
Rectangle | |
1 | |
-86°C | |
16.3 cm | |
4.3 cm |
Aluminum | |
Cryo Block | |
-122.8°F | |
119 x 101 x 38 mm | |
12.2 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title