Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable-Blade Dissecting Knife Handles
Fisherbrand smooth, tapered back end serves as blunt probe
$35.75 - $39.25
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Dissection Knife Handle |
Disposable | No |
Sterility | Sterile |
Autoclavable | Yes |
Catalog Number | Description | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Description | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | |||
08-913-5
|
Smooth and Flat | 4.87 in. | 12.4 cm | # 3 |
Each for $35.75
|
|
|||
08-914-5
|
Smooth, Slender and Contoured | 6.31 in. | 16 cm | # 7 |
Each for $39.25
|
|
|||
08-917-5
|
Smooth, Flat with Corrugated Grip | 5.28 in. | 13.4 cm | # 4 |
Each for $39.25
|
|
|||
Description
Fisherbrand smooth, tapered back end serves as blunt probe
Reusable handles in a choice of styles sold separately from interchangeable blades (see Fisherbrand Stainless-steel Blades). Stainless-steel handles scientifically shaped and balanced for delicate dissecting and surgical use.
- Blades slide on smoothly and securely
- Passivated
- Fully autoclavable and sterilizable
- Snag-free
- Use blade sizes 10, 11, 12, 15 with handle sizes 3 and 7
- Use blade sizes 20, 21, 22, 23 with handle size 4
Specifications
Stainless Steel | |
No | |
Yes |
Dissection Knife Handle | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title