Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Petri Dishes Specialty
Multiple sizes and styles for variety of applications
$333.00 - $927.50
Catalog Number | Type | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Type | Size | Price | Quantity & Availability | |||||
FB0875711A
|
Dish | 100 x 15 mm |
Case of 500 for $927.50
|
|
|||||
FB0875711
|
Deep Dish | 100 x 25mm |
Case of 325 for $333.00
|
|
|||||
FB0875711Z
|
Deep Dish | 100 x 20mm |
Case of 400 for $563.50
|
|
|||||
FB0875711YZ
|
Microplate | 35 x 10mm |
Case of 500 for $473.00
|
|
|||||
FB087579B
|
Mono-Plate | 100 x 15mm |
Case of 500 for $667.00
|
|
|||||
FB0875711C
|
Contact Plate | 65 x 15mm |
Case of 700 for $889.00
|
|
|||||
Description
Multiple sizes and styles for variety of applications
- All dishes manufactured from virgin medical grade polystyrene
- All dishes sterilized using e-beam sterilization
- Deep style petri dishes available - designed for increased media volumes, allowing for longer culture times
- Contact plates available for collection in environments where contact is required to collect the sample
- Convenient packaging in easy open sleeves
- 25 Sleeves/Cs.
Specifications
Flat | |
Polystyrene | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title