Learn More
Fisherbrand™ Qualitative Grade Plain Filter Paper Sheets - P8 Grade
Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper
$281.50 - $677.50
Specifications
Format | Sheet |
---|---|
Material | Cellulose |
Particle Retention | 20 to 25 μm |
Filtration Speed | 55 sec. |
Flow Rate | Fast: 160mL/min. |
Catalog Number | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Quantity | Price | Quantity & Availability | ||||||
09-800
|
500/Pk. |
Pack of 500 for $677.50
|
|
||||||
09-802-1B
|
100/Pk. |
Pack of 100 for $281.50
|
|
||||||
Description
- Cellulose fiber papers
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 20–25μm
- Coarse porosity
- Filtration Speed: Herzberg, 55 seconds
- Flowrate: Fast—160mL/min.
- Surface: Smooth, open texture
Not suitable for nitrogen analysis.
Applications:
Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis.
Specifications
Sheet | |
20 to 25 μm | |
Fast: 160mL/min. | |
P8 |
Cellulose | |
55 sec. | |
Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis. | |
Coarse |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.