Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Reusable CulturTek™ Volumetric Pipets
Large tip opening fills and drains quickly, as well as speeding cell transfers.
$35.00 - $55.00
Specifications
Calibration | To Deliver |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Graduation Color | Amber |
Tip Style | Reinforced |
Catalog Number | Accuracy | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Accuracy | Color | Volume (Metric) | Price | Quantity & Availability | ||||
13-650-30A
|
±0.06 mL | Blue | 25 mL |
Each for $35.00
Case of 12 EA for $326.00
|
|
||||
13-650-30B
|
±0.1 mL | Red | 50 mL |
Each for $41.25
Case of 12 EA for $382.00
|
|
||||
13-650-30C
|
±0.2 mL | Yellow | 100 mL |
Each for $55.00
Case of 12 EA for $526.00
|
|
||||
Description
Originally developed for in-house tissue culture cell production at Smith, Kline and French Laboratories. Heavy borosilicate glass provides greater resistance to chipping and breakage than conventional volumetric pipets.
- Tip openings approximately 4mm
- Reinforced tip and mouthpiece bulb joints
- Shorter length makes pipets easier to handle
- With permanent amber markings
- Top tooled for cotton plugs (plugs not supplied)
Order Info
Available as PersonaPet™ personalized pipets.
Compliance
Calibrated “To Deliver”.
Specifications
To Deliver | |
Yes | |
Reinforced | |
Reusable |
Borosilicate Glass | |
Amber | |
Volumetric Pipet |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title