Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard Dissecting Scissors
SDP

Use these scissors for a variety of applications. Fisherbrand™ Standard Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.

$54.25 - $59.50

Specifications

Product Type Dissecting Scissors
Grade Surgical
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Surgical, Precision
View More Specs

Products 2
Catalog Number Blade Style Length (English) Price Quantity & Availability  
Catalog Number Blade Style Length (English) Price Quantity & Availability  
08-951-25
SDP
View Documents
Curved 5.12 in.
Each for $54.25
Case of 10 EA for $434.00
Edge
Add to Cart
 
08-951-20
SDP
View Documents
Straight 6 in.
Each for $59.50
Case of 10 EA for $474.00
Edge
Add to Cart
 
Description

Description

Use these scissors for a variety of applications. Fisherbrand™ Standard Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.

  • Fisherbrand™ Standard Dissecting Scissors
  • Sharp blades for a clean and precise cut every time
  • English Pattern; Heavy-beveled edges for an aesthetic look
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 46-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines
Specifications

Specifications

Dissecting Scissors
Stainless Steel
Surgical, Precision
Surgical
Autoclavable
Sharp/Sharp
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit