Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Straight Broad Strong Tip General Application Forceps
Feature serrated grips for superior control. Fisherbrand™ Straight Broad Strong Tip General Application Forceps are easy to use and available in 6 or 12 inch varieties.
$17.00 - $52.75
Specifications
Tip Style | Straight, Strong |
---|---|
Material | Stainless Steel (306) |
Product Type | Forceps |
For Use With (Application) | Dissection, research, laboratories, small-parts handling |
Catalog Number | Length (English) | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Includes | Price | Quantity & Availability | |||||
16-100-107
|
12 in. | Serrations on handles |
Each for $52.75
|
|
|||||
16-100-108
|
6 in. | Serrations on tips and handles |
Each for $17.00
|
|
|||||
Description
- Available with serrated tips and grips for improved control
- Made of antimagnetic stainless steel
- Available at 6 in. or 12 in. lengths
- Overall length 6 in., L: 6 in. (152mm); W: 0.455 in. (11.5mm); H: 0.85 in. (22mm)
- Overall length 12 in., L: 12 in. (300mm); W: 0.425 in. (11mm); H: 0.1 in. (3mm)
Specifications
Straight, Strong | |
Stainless Steel (306) | |
Forceps | |
Dissection, research, laboratories, small-parts handling |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title