Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Glass Microfiber Prefilter, 2μm Particle Retention Rating

Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.

$129.00

Specifications

Airflow Rate 1.5 s/100 ml/1.56 cm2
Description GE’s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content.
Format Disc
Material Borosilicate Glass
Particle Retention >2 μm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-874-86
View Documents
Cytiva
1842090
90 mm
Pack of 20 for $129.00
Add to Cart
 
09-874-85
View Documents
Cytiva
1842047
47 mm
Pack of 40 for $129.00
Add to Cart
 
Description

Description

  • Can filter nearly twice as much sample volume as that of a single-density prefilter
  • Compared to an unprotected membrane, three to seven times greater sample volume can be filtered
  • Higher particulate loading capacity and faster flow rates than uniform prefilters
  • Excellent particle retention (both large and small particles)
  • 100% borosilicate glass, binder-free
  • Extends life of final filter membrane
Specifications

Specifications

1.5 s/100 ml/1.56 cm2
Disc
>2 μm
Prefilter with high loading capacity and good flow rates.
40/pack
932°F
0.029 in.
Prefilter
GE’s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content.
Borosilicate Glass
1.5 sec./100mL/1.56cm2
Grade GMF 150
Circle
500°C
750 μm
887 mL/min
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit