Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 44 Quantitative Filter Paper
Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.
$59.70 - $346.50
Specifications
Airflow Rate | 56 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 3 μm |
Pore Size | 3 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-860B
|
Cytiva
1444090 |
90 mm |
Pack of 100 for $84.00
|
|
|||||
09-860A
|
Cytiva
1444070 |
70 mm |
Pack of 100 for $59.70
|
|
|||||
09-860C
|
Cytiva
1444110 |
110 mm |
Pack of 100 for $102.70
|
|
|||||
09-860D
|
Cytiva
1444125 |
125 mm |
Pack of 100 for $110.00
|
|
|||||
09-860E
|
Cytiva
1444150 |
150 mm |
Pack of 100 for $149.40
|
|
|||||
09-860G
|
Cytiva
1444185 |
185 mm |
Pack of 100 for $218.00
|
|
|||||
09-860H
|
Cytiva
1444240 |
240 mm |
Pack of 100 for $346.50
|
|
|||||
Description
Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.
Thin version of Grade 42 ashless paper for fine particle retention.- Accurate ash free dry mass measurements
- Fine nominal particle retention rating of 3 μm
- Filtration speed (Herzberg 995 s)
- Typical thickness of 180 μm
Specifications
56 s/100 mL/in2 | |
Cotton Linters | |
3 μm | |
Medium | |
Fine | |
176 μm |
Disc | |
3 μm | |
995 sec. | |
Grade 44 | |
100 Pack | |
Ashless |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title