Learn More
H-B Instrument™ Durac™ Isopropyl Alcohol Hydrometers
Measures the percent by volume of isopropyl alcohol
$40.32
Specifications
Accuracy | ±1% by vol |
---|---|
Increments | 1% |
Certifications/Compliance | Traceable to NIST |
Content And Storage | Isopropyl alcohol hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
For Use With (Application) | For measuring the percent by volume of isopropyl alcohol |
Catalog Number | Mfr. No. | Specific Gravity Range | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Specific Gravity Range | Length (Metric) | Price | Quantity & Availability | ||||
13-203-200
|
H-B Instrument™
B618094100 |
50 to 100% | 285 mm |
Each
for $40.32
Save 51% Reg :
Case of 10 EA
for $403.20
Save 43% Reg : |
|
||||
Description
- Lead-free ballast and glass
- Individually serialized
- Temperature standardization: 20°C
- Offered in two ranges, 0 to 50% or 50 to 100%
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
±1% by vol | |
Traceable to NIST | |
For measuring the percent by volume of isopropyl alcohol |
1% | |
Isopropyl alcohol hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.