Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity ASTM Hydrometers: for Heavy Liquids
Available in a variety of models measuring specific gravity of heavy and light liquids in various ranges from 0.650 to 2.000
$4.27 - $81.00
Specifications
Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms to American Society of Testing Materials (ASTM) E100 standards. |
---|---|
Content And Storage | ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
For Use With (Application) | For Heavy Liquids |
Catalog Number | Mfr. No. | ASTM Number | Specific Gravity Range | Accuracy | Increments | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | ASTM Number | Specific Gravity Range | Accuracy | Increments | Price | Quantity & Availability | ||
13-203-076
|
H-B Instrument™
B618913400 |
125H | 1.000 to 1.050 | ±0.001 | 0.001 |
Each for $80.00
Case of 10 EA for $694.00
|
|
||
13-203-078
|
H-B Instrument™
B618913700 |
128H | 1.150 to 1.200 | ±0.001 | 0.001 |
Each
for $4.27
Save 93% Reg :
Case of 10 EA
for $42.72
Save 93% Reg : |
|
||
13-202-448
|
H-B Instrument™
B618913500 |
126H | 1.050 to 1.100 | ±0.001 | 0.001 |
Each for $81.00
|
|
||
13-202-440
|
H-B Instrument™
B618911500 |
111H | 1.000 to 1.050 | ±0.0005 | 0.0005 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Conform to the accuracy requirements of ASTM hydrometers
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F/60°F
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms to American Society of Testing Materials (ASTM) E100 standards.
Storage:
ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms to American Society of Testing Materials (ASTM) E100 standards. | |
ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. | |
For Heavy Liquids |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title