Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Dip Tank for Cleaning Parts
A Justrite Dip Tank for Cleaning Part is ideal for washing or soaking parts in flammable liquids
Specifications
Product Type | Dip Tank |
---|---|
Certifications/Compliance | FM, TUV |
Closure Type | Manual Cap |
Color | Red |
For Use With (Application) | For Washing or Soaking parts in Flammable Liquids |
Catalog Number | Mfr. No. | Diameter (English) Inner | Height (English) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Height (English) | Weight (English) | Price | Quantity & Availability | |||
17-191-1
|
Justrite™
27601 |
9.3 in. | 5.5 in. | 5 lb. |
Each for $183.80
|
N/A | |||
17-987-11C
|
Justrite™
27608 |
15.6 in. | 14.2 in. | 13 lb. |
Each for $296.51
|
N/A | |||
17-191
|
Justrite™
27602 |
9.3 in. | 10 in. | 6 lb. |
Each for $189.50
|
N/A | |||
17-191-2
|
Justrite™
27605 |
13.7 in. | 13 in. | 10 lb. |
Each for $241.00
|
N/A | |||
17-987-11D
|
Justrite™
27615 |
13.75 in. | 13 in. | 12 lb. | N/A | N/A | N/A | ||
Description
- Bench-style tank with manually operated lid stays open while parts are washed
- Fusible link melts at 74°C (165°F) and slams the cover shut in case of fire
- Special corrosion-resistant 5 gal. model has polyethylene liners in the top and tank for use with harsh, corrosive chemicals
- All models constructed of 24-gauge, lead-free coated steel
Certifications
FM approved.
Specifications
Dip Tank | |
Manual Cap | |
For Washing or Soaking parts in Flammable Liquids | |
Powder Paint |
FM, TUV | |
Red | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title