Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Chromatography Cylindrical TLC Developing Tanks
Cylindrical glass tanks for the development of 1 x 3 in. to 10 x 20cm plates.
$134.00 - $398.00
Specifications
Type | Cylindrical TLC Developing Tank |
---|---|
For Use With (Application) | Provides Maximum Vapor Phase Saturation with a Minimum Amount of Solvent |
Shape | Cylindrical |
Catalog Number | Mfr. No. | Closure Material | For Use With (Equipment) | Holds | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Material | For Use With (Equipment) | Holds | Material | Price | Quantity & Availability | ||
K416170-0520
|
DWK Life Sciences
4161700520 |
Glass | 5 x 20 cm Plate Size | 10 H x 5 cm I.D. Plate | Glass |
Case for $300.00
|
|
||
K416170-1020
|
DWK Life Sciences
4161701020 |
Glass | 10 x 20 cm Plate Size | 10 H x 5 cm I.D. Plate | Glass |
Case for $398.00
|
|
||
K416170-1118
|
DWK Life Sciences
4161701118 |
Polyethylene | 1 x 3 in. Plate Size | 7.62 H x 2.54 cm I.D. Plate | Polyethylene |
Case for $134.00
|
|
||
Description
- These tanks provide maximum vapor phase saturation with a minimum amount of solvent
- Polyethylene or glass cap included
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Cylindrical TLC Developing Tank | |
Provides Maximum Vapor Phase Saturation with a Minimum Amount of Solvent | |
Cylindrical |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title