Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Graduated Test Tubes
For general lab use
Supplier: DWK Life Sciences 8982500025
Includes: 1 Test Tube
Description
- Plain top tube
- With a beaded rim
- Capacity: 0.84 oz. (25mL)
- Graduation: 0-25mL and subdivisions: 0.5mL
- O.D. x L: 0.74 in. x 6.7 in. (19 x 170mm)
Specifications
ASTM E438, Type I, Class A | |
25 mL | |
Borosilicate Glass | |
1 Test Tube |
Plain Beaded Rim | |
170 mm | |
General laboratory use | |
19 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction