Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Polystyrene Serological Pipets in Canister
For mass testing and serological work.
$546.00 - $1005.00
Specifications
Aspirator Plug | Yes |
---|---|
Material | Plastic |
Sterility | Sterile |
Graduated | Yes |
Quantity | 500/Cs. |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
13-674-44A
|
DWK Life Sciences
5670011100 |
1 mL |
Case of 500 for $546.00
|
|
|||||
13-674-44B
|
DWK Life Sciences
5670021100 |
2 mL |
Case of 500 for $638.00
|
|
|||||
13-674-44D
|
DWK Life Sciences
5670010110 |
10 mL |
Case of 500 for $1,005.00
|
|
|||||
13-674-44C
|
DWK Life Sciences
567005110 |
5 mL |
Case of 500 for $898.00
|
|
|||||
Description
- Calibrated to deliver to the tip
- Features two rings near the top
- Irradiation sterilized
- Printed with chemically resistant organic black ink
Specifications
Yes | |
Sterile | |
500/Cs. | |
Serological Pipet |
Plastic | |
Yes | |
Canister | |
Single-use |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title