Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials with PTFE Closure
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
$338.50 - $625.50
Specifications
Classification | A |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Thread Style | Screw |
Closure Material | PTFE |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
03-340-60
|
DWK Life Sciences
60940A2 |
2.0 mL | 0.5 dr. |
Case of 144 for $486.50
|
|
||||
03-340-60D
|
DWK Life Sciences
60940A16 |
16.0 mL | 4.32 dr. |
Case of 144 for $544.50
|
|
||||
03-340-60C
|
DWK Life Sciences
60940A12 |
12.0 mL | 3.2 dr. |
Case of 144 for $477.50
|
|
||||
03-340-60A
|
DWK Life Sciences
60940A4 |
4.0 mL | 1 dr. |
Case of 144 for $338.50
|
|
||||
03-340-60E
|
DWK Life Sciences
60940A24 |
24.0 mL | 6.5 dr. |
Case of 144 for $625.50
|
|
||||
03-340-60B
|
DWK Life Sciences
60940A8 |
8.0 mL | 2.16 dr. |
Case of 144 for $427.50
|
|
||||
Description
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
- Vial top has a screw thread finish
- Supplied with attached foam-backed, PTFE-lined urea closure
Specifications
A | |
Borosilicate Glass | |
PTFE | |
ASTM Type I, Class A |
Clear | |
Screw | |
Screw Cap (Closed-top) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title