Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Wide Tip Opening Reusable Serological Pipets with Plugging Top
For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.
$47.45 - $443.00
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | ASTM E1044 |
Diameter (Metric) Inner | Large |
Material | Borosilicate Glass |
Graduated | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
13-674-37H
|
DWK Life Sciences
37034B10 |
10 mL | 350 mm |
Case of 12 for $443.00
|
|
||||
13-674-35L
|
DWK Life Sciences
37034B25 |
25 mL | 400 mm |
Case of 6 for $326.00
|
|
||||
13-674-57P
|
DWK Life Sciences
37034B5 |
5 mL | 350 mm |
Each for $47.45
Case of 12 EA for $418.00
|
|
||||
Description
For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.
- Constricted top for cotton-plugging
- Color-coded options: 5mL (blue), 10mL (orange), 25mL (white)
- Tip opening 3mm
- Graduated: graduation intervals 0.1mL
- Designed from ASTM Specification E1044, Style III requirements
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Yes | |
Large | |
Yes |
ASTM E1044 | |
Borosilicate Glass | |
Serological Pipet |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title