Learn More
Lakeside™ Lakeside™ Guardrail Utility Cart
The protective guardrail of the Lakeside Guardrail Utility Cart helps eliminate spills and breakage of materials.
$2474.00 - $2954.00
Specifications
Product Type | Guardrail Utility Cart |
---|---|
For Use With (Application) | Ideal for any situation where transporting items which could fall off the cart easily |
Includes | 4 in. dia. rubber swivel casters |
Material | Stainless Steel |
Shelf Material | Stainless Steel |
Catalog Number | Mfr. No. | Load Bearing Capacity (English) | Dimensions (L x W x H) | No. of Shelves | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity (English) | Dimensions (L x W x H) | No. of Shelves | Price | Quantity & Availability | |||
11-954-762
|
Lakeside™
730 |
700 lb. | 22.44 x 38.58 x 37.4 in. (57 x 98 x 95 cm) | 3 |
Each for $2,954.00
|
|
|||
11-954-765
|
Lakeside™
729 |
700 lb. | 22.44 x 38.58 x 37.4 in. (57 x 98 x 95 cm) | 2 |
Each for $2,474.00
|
|
|||
Description
The protective guardrail of the Lakeside Guardrail Utility Cart helps eliminate spills and breakage of materials.
- Load capacity: 500 lb. (230kg) or up to 700 lbs. (320kg) with Mfr. No. 730
- Welded stainless-steel construction for durability and easy sanitation
- Three fixed, open shelves with 2 in. (5cm) wraparound guardrail
- Integrated push handle allows for easy maneuverability of cart
- Standard handle and leg bumpers protect cart, walls and doorways from damage
- Four 4 in. dia. (10cm) rubber-cushioned, swivel casters for maneuverability
Order Info
Shipped assembled. Weight: 45 lb. (20.4kg)
Specifications
Guardrail Utility Cart | |
4 in. dia. rubber swivel casters | |
Stainless Steel |
Ideal for any situation where transporting items which could fall off the cart easily | |
Stainless Steel |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.