Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ HD Super Stainless Laboratory Worktable Accessory, Utility Hooks
Keep your workspace organized and items in easy reach. The Metro Utility Hooks are perfect for use with HD Super Stainless Laboratory Worktables.
$19.18 - $32.45
Specifications
Certifications/Compliance | NSF |
---|---|
Depth (English) | 1.69 in. |
Depth (Metric) | 4.29 cm |
For Use With (Equipment) | Cantilever shelves for worktables with overhead |
Height (English) | 3.44 in. |
Catalog Number | Mfr. No. | Finish | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Finish | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
19-109-103
|
Metro™
HK23S |
Stainless | 0.38 in. | 9.6 mm |
Each for $32.45
|
|
|||
19-109-102
|
Metro™
HK23C |
Chrome-plated | 2 in. | 5 cm |
Each for $19.18
|
|
|||
Description
- Choice of hooks for use with tables with overheads
Specifications
NSF | |
4.29 cm | |
3.44 in. | |
Small | |
Utility Hook |
1.69 in. | |
Cantilever shelves for worktables with overhead | |
8.7 cm | |
Snap-on |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title