Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Lab Cart, Autoclavable
Move and clean your equipment with ease. Metro Lab Cart, preconfigured with a choice of two or three shelves, is itself autoclavable - making cleanup a breeze.
$1942.00 - $3390.00
Specifications
Product Type | Laboratory Cart |
---|---|
Autoclavable | Autoclavable |
Height (English) | 39 in. |
Height (Metric) | 99.1 cm |
Includes | Swedged posts and Aluminum split sleeves |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | No. of Shelves | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | No. of Shelves | Weight (English) | Price | Quantity & Availability | |||
13-451-086
|
Metro™
LC3S1824 |
24 x 18 x 39 in. (61 x 45.7 x 99.1 cm) | 3 | 37.5 lb. |
Each for $2,910.00
|
|
|||
13-451-087
|
Metro™
LC2S2436 |
36 x 24 x 39 in. (91.4 x 61 x 99.1 cm) | 2 | 46.5 lb. |
Each for $2,300.00
|
|
|||
13-451-085
|
Metro™
LC2S1824 |
24 x 18 x 39 in. (61 x 45.7 x 99.1 cm) | 2 | 25 lb. |
Each for $1,942.00
|
|
|||
13-451-088
|
Metro™
LC3S2436 |
36 x 24 x 39 in. (91.4 x 61 x 99.1 cm) | 3 | 65.5 lb. |
Each for $3,390.00
|
|
|||
Description
- Choice of 2- or 3-shelf models
- Units measure 39 in. (99.1cm) high including casters†
- 18 x 24 in. (45.6 x 61cm) or 24 x 36 in. (61 x 91.4cm) footprints available
Order Info
Casters are not included; sold separately (see 5MHTN, 5MHTNB).
Specifications
Laboratory Cart | |
39 in. | |
Swedged posts and Aluminum split sleeves | |
Casters are sold separately. |
Autoclavable | |
99.1 cm | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title