Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Stainless Lab Worktable, Black Phenolic Top and Solid HD Shelf
Safeguard your workers in the laboratory. Metro Stainless Lab Worktable with a solid HD shelf and a stainless top/backsplash provides corrosion-proof performance and stainless steel construction throughout.
$3221.00 - $4016.00
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Width (English) | 30 in. |
Width (Metric) | 76.2 cm |
Catalog Number | Mfr. No. | Includes | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
13-451-000
|
Metro™
LTS30PB |
Solid HD shelf | Stationary Table | 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.4 cm) |
Each for $3,221.00
|
|
|||
13-451-001
|
Metro™
LTS36PB |
Solid HD shelf | Stationary Table | 35.75 x 30 x 36 in. (90.8 x 76.2 x 91.4 cm) |
Each for $3,451.00
|
|
|||
13-451-002
|
Metro™
LTS48PB |
Solid HD shelf | Stationary Table | 47.75 x 30 x 36 in. (121.2 x 76.2 x 91.4 cm) |
Each for $3,407.00
|
|
|||
13-451-003
|
Metro™
LTS60PB |
Solid HD shelf | Stationary Table | 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.4 cm) |
Each for $3,723.00
|
|
|||
13-451-004
|
Metro™
LTSM30PB |
Solid HD shelf, adaptor insert | Mobile Table | 29.75 x 30 x 36 in. (74.9 x 76.2 x 91.4 cm) |
Each for $3,315.00
|
|
|||
13-451-005
|
Metro™
LTSM36PB |
Solid HD shelf, adaptor insert | Mobile Table | 35.75 x 30 x 35.8 in. (90.8 x 76.2 x 91.1 cm) |
Each for $3,514.00
|
|
|||
13-451-006
|
Metro™
LTSM48PB |
Solid HD shelf, adaptor insert | Mobile Table | 47.75 x 30 x 35.8 in. (121.2 x 76.2 x 91.1 cm) |
Each for $3,336.00
|
|
|||
13-451-007
|
Metro™
LTSM60PB |
Solid HD shelf, adaptor insert | Mobile Table | 59.75 x 30 x 35.8 in. (151.7 x 76.2 x 91.1 cm) |
Each for $4,016.00
|
|
|||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
273 kg | |
76.2 cm |
600 lb. | |
30 in. | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title