Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Stainless Lab Worktable, Stainless Island Top and Solid HD Shelf
Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Height (English) | 35 in. |
Height (Metric) | 89 cm |
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Catalog Number | Mfr. No. | Includes | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
13-450-943
|
Metro™
LTS30IS |
Solid HD shelf | Stationary Table | 30 x 30 x 35 in. (76.2 x 76.2 x 89 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
13-450-971
|
Metro™
LTS36IS |
Solid HD shelf | Stationary Table | 35.75 x 30 x 35 in. (90.8 x 76.2 x 89 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
13-450-972
|
Metro™
LTS48IS |
Solid HD shelf | Stationary Table | 47.75 x 30 x 35 in. (121.2 x 76.2 x 89 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
13-450-973
|
Metro™
LTS60IS |
Solid HD shelf | Stationary Table | 59.75 x 30 x 35 in. (151.7 x 76.2 x 89 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
13-450-974
|
Metro™
LTSM30IS |
Solid HD shelf, adaptor insert | Mobile Table | 29.75 x 30 x 35 in. (75.5 x 76.2 x 89 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
13-450-960
|
Metro™
LTSM48IS |
Solid HD shelf, adaptor insert | Mobile Table | 47.75 x 30 x 35 in. (121.2 x 76.2 x 89 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
13-450-975
|
Metro™
LTSM36IS |
Solid HD shelf, adaptor insert | Mobile Table | 35.75 x 30 x 35 in. (90.8 x 76.2 x 89 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
89 cm | |
273 kg | |
76.2 cm |
35 in. | |
600 lb. | |
30 in. | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title