Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Applied Biosystems™ MicroAmp™ 8-Tube Strip with Attached Domed Caps, 0.2 mL
For tube strips with domed caps for PCR experiments using 1 or 2 strips that require the use of the 96-well tray.
Supplier: Applied Biosystems™ A30589
This item is not returnable.
View return policy
Description
The Applied Biosystems™ MicroAmp™ Dome 8-Tube Strip with Attached Dome Caps is designed to fit in Applied Biosystems™ systems and thermal cyclers. The tube strip features individually attached optical caps, dual large end–tabs, and graduated 20 μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.For tube strips with optical caps for real-time PCR, see Cat. No. A30588.
Features:
- Strip of 8 tubes with attached domed caps that open and close independently to prevent contamination and evaporation
- Angled caps that provide efficient tube strip positioning in racks and thermal cycler block
- Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
- Increased labeling area: dual end tabs for proper labeling and easy handling
- Graduated 20 μL measuring markers on each tube for visual volume verification
Note: Experiments using 1 or 2 strips require the use of the 96-well tray (Cat. No. 4379983) on the ProFlex™, SimpliAmp™, and Veriti™ thermal cycler 96-well blocks.
For Research Use Only. Not for use in diagnostic procedures.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Certified DNA/Rnase Free | |
A30589 | |
0.25 mL | |
MicroAmp™ | |
125 tube strips, store at room temperature | |
Domed Caps | |
125 Strip Tubes w/ Attached Caps |
Natural | |
0.2 mL | |
Thermal Cyclers | |
Polypropylene | |
Room Temperature | |
96 | |
8-Strip Tube |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction