Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 16 mm Screw Thread Headspace Vials
MicroLiter 16 mm screw thread headspace vials are made from Type 1 borosilicate glass and work well on PerkinElmer™ Agilent™, CTC Analytics, Shimadzu™, Tekmar™, and other headspace autosamplers. They meet strict tolerances set by the manufacturer of the instrument
$76.80 - $133.80
Specifications
Diameter (Metric) Outer | 22 mm |
---|---|
Material | Borosilicate Glass (Type 1) |
No. per Pack | 100 |
Product Line | MicroLiter |
Closure Size | 16 mm |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Height (Metric) | Price | Quantity & Availability | |||
15-111-615
|
DWK Life Sciences
161000 |
10 mL | Clear | 46 mm |
Pack of 100 for $76.80
|
|
|||
15-111-618
|
DWK Life Sciences
162000 |
20 mL | Clear | 75 mm |
Pack of 100 for $93.40
|
|
|||
15-111-620
|
DWK Life Sciences
166000 |
20 mL | Amber | 75 mm |
Pack of 100 for $133.80
|
|
|||
15-111-622
|
DWK Life Sciences
166100 |
10 mL | Amber | 75 mm |
Pack of 100 for $123.50
|
|
|||
Description
- Every glass vial is precleanedl and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal.
- Vial that exceeds most OEM requirements at no additional cost. Cleaner vials improve performance by eliminating almost all particulates.
Specifications
22 mm | |
100 | |
16 mm | |
16 mm Screw Thread Headspace Caps - MicroLiter |
Borosilicate Glass (Type 1) | |
MicroLiter | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title