Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ MX35 Premier™ Disposable Low-profile Microtome Blades
Section hard tissues and high-quality thin sections with high-performance with Epredia™ MX35 Premier™ disposable low-profile microtome blades.
$286.93 - $293.64
Specifications
Product Type | Disposable Low Profile Microtome Blade |
---|---|
Profile | Low |
Disposable | Yes |
Cutting Angle | 34° |
Thickness (English) | 0.01 in. |
Catalog Number | Mfr. No. | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
3051835
|
Epredia™
3051835 |
Disposable Low Profile Microtome Blade | Designed for routine histology and are good for a variety of tissue types, including hard tissue |
Pack of 50 for $286.93
|
|
||||
3052835
|
Epredia™
3052835 |
Disposable Low Profile Microtome Blade | Designed to be extra sharp with an extended cutting life (excellent for hard tissues) |
Pack of 50 for $293.64
|
|
||||
Description
- Sharper edge with increased durability for longer blade life
- Premier Plus blades provide greater durability, superior sharpness for lower blade friction and longer blade life
Specifications
Disposable Low Profile Microtome Blade | |
Yes | |
0.01 in. |
Low | |
34° | |
0.24 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title