Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers

Catalog Number p-4521499
Click to view available options
Capacity (Metric):
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL

Carry out precise and efficient pouring with these low-form beakers, featuring a single-spout design and easy-to-read silk-screened graduations.

Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Ribs for easy stacking
  • Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
TRUSTED_SUSTAINABILITY
Color Natural translucent
Description Beaker Griffin Low-Form PP 30 mL
Capacity (Metric) 30 mL
Material PPCO
Graduation Range 5 to 30 mL
Increments 5 mL
Quantity 12/Pk.; 48/Cs.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO/DIN 7056
Scale 5mL to 30mL in 5 mL increments
Style Griffin, Low Form
ACT Label Yes
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit