Learn More
Thermo Scientific™ Nalgene™ Storm Water Samplers and Mounting Kit
A convenient and affordable device for collecting quarterly first flush storm water grab samples in compliance with EPA sampling requirements.
Specifications
Certifications/Compliance | Meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements |
---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
05-719-210
|
Thermo Scientific™
11001000 |
Storm Water Sampler 1L HDPE |
Case of 4
for $298.65
Save 12% Reg : |
N/A
|
|||||
14-831-550
|
Thermo Scientific™
11201000 |
Storm Water Sampler for Oil & Grease 1L |
Case
for $340.65
Save 25% Reg : |
N/A | |||||
14-831-551
|
Thermo Scientific™
11601000 |
Storm Water Sampler Mount Kit |
Each
for $138.65
Save 11% Reg : |
N/A
|
|||||
Description
The Nalgene™ Storm Water Sampler is a convenient and affordable device for collecting quarterly storm water grab samples in compliance with EPA sampling requirements. No more standing in the rain waiting for water to flow or missed sampling events. The Storm Water Sampler can collect a full one liter grab sample of first flush storm water runoff through a storm water ditch, stream or storm grate outfall. Simply position the sampler in its protective mounting tube prior to a rain event, and leave it in place until after the storm.
Feature summary- Watch our demonstration video for full feature and use details
- Single use, disposable samplers are available made from HDPE for collecting samples for visual observations and inorganic chemistry analyses or in amber glass with a fluorinated collection unit for collecting samples for organic chemistry analyses
- Reusable mounting kit accommodates either sampler and can be positioned in stream, ditch or storm grate outfalls
- Sampler collects a full liter of storm water as soon as water starts flowing over the device, satisfying the requirement to collect the sample during the first 30 minutes of outfall flow
- Sampler is equipped with a ball valve that closes off the sample chamber once the bottle is full; minimizing head space and volatile analyte loss.
- Mounting kit is equipped with a screen for collecting debris for visual observation
- Mounting tube is UV stabilized for extended outdoor use
- Samplers meet EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00) and most state general permit grab sampling requirements.
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.
Specifications
Meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.