Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean™ Clearview™ Sterile Single Use Cleanroom Goggles
Click to view available options
Sterile goggles
Description
Use for safety in cleanroom environments. BioClean™ Clearview™ Sterile Single Use Cleanroom Goggles are anti-fogging and optically correct for clear vision.
- Guaranteed protection: BioClean™ Clearview Goggles BCGS1 satisfy EN 166 standards for assured eye protection you can depend on
- Reduced contamination risks: Their indirect ventilation system lowers the risk of contamination when entering controlled environments
- Enhanced features: These anti-fog goggles feature an optically correct, toughened polycarbonate lens with an anti-scratch, anti-fog coating to minimize distortion and deliver unobstructed vision
- Increased comfort: BioClean™ Clearview Goggles BCGS1 are manufactured from lightweight ultra-soft PVC with a non-linting, latex-free headband, making them suitable to be worn over eyeglasses
Specifications
Width (Metric) | (hinge to hinge)(±3 mm): 155 mm |
Height (Metric) | 85 mm |
Certifications/Compliance | ISO 9001:2015, (EU)2016/425, EN 166:2001, ANSI/ISEA Z87.1-2010 I Class 10/ISO Class 4 & EU GMP Grade A/B and other sterile cleanrooms |
Lens Coating | Anti-fog, Scratch-resistant |
Shape | Rectangle |
Description | Optically correct, toughened polycarbonate lens with an anti-scratch, anti-fog coating to minimize distortion and deliver unobstructed vision |
Color | Clear |
Lens Tint | Clear |
Product Type | Sterile Goggles |
No. per Case | 60/Pk. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction