Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Omni International Omni Tip™ Probes
Clear to ensure that sample is not lost in the probe
$554.00 - $1641.00
Specifications
Volume Range (Metric) | 0.25 to 30 mL |
---|---|
Diameter (English) | 0.27 in. |
Diameter (Metric) | 0.7 cm |
Length (English) | 4.33 in. |
Length (Metric) | 11 cm |
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
15-340-104
|
Omni International
32750 |
Ideal for processing liquids, soft tissues and samples that require gentle processing | Omni Tip Soft Tissue Probe | 50/Pk. |
Pack of 50 for $1,013.00
|
|
|||
15-340-105
|
Omni International
34750 |
Ideal for processing liquids, soft tissues and samples that require gentle processing | Omni Tip Soft Tissue Probe | 100/Pk. |
Pack of 100 for $1,641.00
|
|
|||
15-340-101
|
Omni International
32750H |
Ideal for processing hard or frozen tissue samples | Omni Tip Hard Tissue Probe | 50/Pk. |
Pack of 50 for $1,013.00
|
|
|||
15-340-102
|
Omni International
34750H |
Ideal for processing hard or frozen tissue samples | Omni Tip Hard Tissue Probe | 100/Pk. |
Pack of 100 for $1,641.00
|
|
|||
15-340-100
|
Omni International
30750H |
Ideal for processing hard or frozen tissue samples | Omni Tip Hard Tissue Probe | 25/Pk. |
Pack of 25 for $554.00
|
|
|||
15-340-103
|
Omni International
30750 |
Ideal for processing liquids, soft tissues and samples that require gentle processing | Omni Tip Soft Tissue Probe | 25/Pk. |
Pack of 25 for $554.00
|
|
|||
Description
Clear to ensure that sample is not lost in the probe
Disposable to eliminate cross-contamination. May also be reused and autoclaved up to seven times.
- Slots, instead of windows, prevent sample from being trapped
- Probes fit tubes from 1.5 to 50mL
- Patented
- Soft tissue probes utilize flexible tines for gentler processing
- Hard tissue probes have saw teeth for more aggressive processing
Specifications
0.25 to 30 mL | |
0.7 cm | |
11 cm | |
Omni TH, THQ, GLH, PDH and Omni prep 1.5 to 50mL tube homogenizer |
0.27 in. | |
4.33 in. | |
Plastic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title