Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Optical Bench Set with Power Supply
The Optical Bench Set with Power Supply is designed for basic geometric optics experiments, including imaging by lenses and mirrors.
Supplier: United Scientific™ OBSET3
Description
- The optical elements are mounted in protective frames with mounting rods for easy alignment, and the four captive riders have an index mark and set screws to secure the rider and optical elements without disturbing their alignment.
- The bench is 96 cm long and the set includes a pre-focused illuminator with a 12 V/6 W incandescent lamp, four 50 mm diameter lenses, two mirrors, an object diaphragm, two screens, and an operator's manual.
- Also includes a 12 V/0.5 A power supply operating on 110 VAC.
- Includes activity guide.
Specifications
Optical Bench Set, 110 VAC | |
Optical Bench with Printed Scale, 4 Riders Mounted on Optical Bench, Opaque Screen, Object Diaphragm, Frosted Glass Screen (Translucent), Screen and Mirror Holder, Plane Mirror, 4 Mounted Lens, Concave Mirror, Illuminator (12V/6W), Activity Guide. | |
Various |
Aluminum | |
Optics Set |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction